Motion
708201LW

GROVE GEAR
708201LW

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2:1 Ratio, Solid Output, 56C Frame
MI ITEM #19048283
MFR #708201LW
List Price$1,743.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
708201LW

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2:1 Ratio, Solid Output, 56C Frame
MI ITEM #19048283
MFR #708201LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,743.26/each for your price

Overview

Mfr description
708201LW GR-WTXMQ-2.000-56C-56C

Specifications

  • Reduction
    Single Reduction
  • Ratio
    2:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.88 hp
  • Horsepower Rating Normal Duty
    5.88 hp
  • Output Type
    Solid
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    875 rpm
  • Maximum Output Torque
    424 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Service Factor
    1
  • Manufacturer Catalog Number
    GR-WTXMQ-2.000-56C-56C
  • Weight
    12 lbs
  • Horsepower
    5.88 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    2:1
  • Output
    5.88 hp
  • Shaft Diameter
    0.6250 in
  • Torque Rating (in-lb)
    424 in-lbs
  • Gearbox Component Type
    Ratio Multiplier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought