Motion
708203L

GROVE GEAR
708203L

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2:1 Ratio, Solid Output, Left Hand Output, 140TC Frame
Mi Item #19048284
MFR #708203L
Price$1,459.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
708203L

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2:1 Ratio, Solid Output, Left Hand Output, 140TC Frame
Mi Item #19048284
MFR #708203L

Mfr description
708203L GR-TXMQ-2.000-140TC-56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,459.58/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Maximum Output RPM
    875 rpm
  • Maximum Output Torque
    424 in/lb;47.905 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    2:1
  • Ratio
    2:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    10.5 lbs, 4.763 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Ratio Multiplier
  • Horsepower
    5.88 hp
  • Horsepower Rating Normal Duty
    5.88 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-TXMQ-2.000-140TC-56C
  • Max Input Horsepower
    5.88 hp
  • Output
    5.88 hp;4.385 kw
  • Output Bore Type
    Single Output Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Single Output Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    424 in-lbs;47.905 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)