Motion
708215LW

GROVE GEAR
708215LW

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2.913 Ratio, Solid Output, 140TC Frame
MI ITEM #19048287
MFR #708215LW
List Price$1,743.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
708215LW

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2.913 Ratio, Solid Output, 140TC Frame
MI ITEM #19048287
MFR #708215LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,743.26/each for your price

Overview

Mfr description
708215LW GR-WTXMQ-2.913-140TC-140TC

Specifications

  • Reduction
    Single Reduction
  • Ratio
    2.913
  • Case Included
    Yes
  • Max Input Horsepower
    4.21 hp
  • Horsepower Rating Normal Duty
    4.13 hp
  • Output Type
    Solid
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    601 rpm
  • Maximum Output Torque
    433 in/lb;48.922 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Service Factor
    1
  • Manufacturer Catalog Number
    GR-WTXMQ-2.913-140TC-140TC
  • Weight
    15 lbs, 6.804 kg
  • Horsepower
    4.13 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    2.913
  • Output
    4.13 hp
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    433 in-lbs;48.922 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Gearbox Component Type
    Ratio Multiplier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought