Overview
Mfr description
708225L GR-TXMQ-4.000-140TC-56C
Specifications
- Case IncludedYes
- NEMA / IEC Frame Size56C
- Housing MaterialCast Iron
- SeriesGR
- Manufacturer Catalog NumberGR-TXMQ-4.000-140TC-56C
- Weight10.5 lbs
- Input StyleC-Face Quill
- Gearbox Component TypeSpeed Reducer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data