Motion
708238L

GROVE GEAR
708238L

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Solid Output, Hollow Output, 56C Frame
MI ITEM #19048294
MFR #708238L
List Price$1,414.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
708238L

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Solid Output, Hollow Output, 56C Frame
MI ITEM #19048294
MFR #708238L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,414.30/each for your price

Overview

Mfr description
708238L GR-TXM-5.000-56C-56C

Specifications

  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Max Input Horsepower
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Output Type
    Solid
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    375 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Service Factor
    1
  • Manufacturer Reducer Size
    TXM
  • Manufacturer Catalog Number
    GR-TXM-5.000-56C-56C
  • Weight
    10.5 lbs, 4.763 kg
  • Horsepower
    3 hp, 2.237 kW
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    2.94 hp;2.192 kw
  • Sealing Type
    Viton Double Lip Seal
  • Torque Rating (in-lb)
    375 in-lbs
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text