Motion
708250L

GROVE GEAR
708250L

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.182 Ratio, Solid Output, 56C, 140TC Frame
MI ITEM #19048301
MFR #708250L
Price$1,414.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
708250L

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.182 Ratio, Solid Output, 56C, 140TC Frame
MI ITEM #19048301
MFR #708250L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,414.30/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC, 56C
  • Ratio
    7.182
  • Service Factor
    1
  • Weight
    10.5 lbs, 4.763 kg

Details

  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-TXM-7.182-56C-140TC
  • Max Input Horsepower
    2.57 hp
  • Output Type
    Solid

Overview

Mfr description
708250L GR-TXM-7.182-56C-140TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought