Motion
EL708212

GROVE GEAR
EL708212

Right Angle Worm Gear Speed Reducer - 2.913:1 Ratio, 56C Frame
MI ITEM #19048303
MFR #EL708212
List Price$1,235.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL708212

Right Angle Worm Gear Speed Reducer - 2.913:1 Ratio, 56C Frame
MI ITEM #19048303
MFR #EL708212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,235.21/each for your price

Overview

Mfr description
EL708212 EL-TXMQ-2.913-56C-56C

Specifications

  • Ratio
    2.913:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Unpainted
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Series
    EL
  • Manufacturer Catalog Number
    EL-TXMQ-2.913-56C-56C
  • Weight
    10.5 lbs
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    2.913:1
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text