Motion
EL708214

GROVE GEAR
EL708214

Right Angle Worm Gear Speed Reducer - 2.913:1 Ratio, 56C Frame
MI ITEM #19048304
MFR #EL708214
List Price$1,359.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL708214

Right Angle Worm Gear Speed Reducer - 2.913:1 Ratio, 56C Frame
MI ITEM #19048304
MFR #EL708214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,359.92/each for your price

Overview

Mfr description
EL708214 EL-TXMQ-2.913-140TC-56C

Specifications

  • Ratio
    2.913:1
  • NEMA / IEC Frame Size
    56C
  • Series
    EL
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    EL-TXMQ-2.913-140TC-56C
  • Weight
    10.5 lbs, 4.76 kg
  • Nominal Ratio
    2.913:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought