Motion
EL708239

GROVE GEAR
EL708239

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Solid Output, 56C Frame
MI ITEM #19048309
MFR #EL708239
List Price$1,359.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL708239

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Solid Output, 56C Frame
MI ITEM #19048309
MFR #EL708239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,359.92/each for your price

Overview

Mfr description
EL708239 EL-TXM-5.000-56C-140TC

Specifications

  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    3 hp
  • Horsepower Rating Normal Duty
    2.94 hp
  • Output Type
    Solid
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    529 in/lb;59.77 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Manufacturer Catalog Number
    EL-TXM-5.000-56C-140TC
  • Weight
    10.5 lbs, 4.763 kg
  • Horsepower
    2.94 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    2.94 hp;2.192 kw
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    529 in-lbs;59.77 Nm
  • Gearbox Component Type
    Ratio Multiplier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text