Motion
EL8130039.00

GROVE GEAR
EL8130039.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Solid Output, Left Hand Output, 56 Frame
MI ITEM #19048310
MFR #EL8130039.00
List Price$1,971.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8130039.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, Solid Output, Left Hand Output, 56 Frame
MI ITEM #19048310
MFR #EL8130039.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,971.50/each for your price

Overview

Mfr description
EL8130039.00 EL-BM813-10-L-56

Specifications

  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.823 hp
  • Horsepower Rating Normal Duty
    0.823 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    56
  • Maximum Output Torque
    263 in/lb;29.715 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    1/8 x 1.0000 in, 3.175 x 25.40 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Bm-L
  • Manufacturer Catalog Number
    EL-BM813-10-L-56
  • Weight
    15 lbs, 6.804 kg
  • Horsepower
    0.823 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    10:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    263 in-lbs;29.715 Nm
  • Bore Diameter
    0.5000 in, 12.70 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text