Motion
EL8180040.00

GROVE GEAR
EL8180040.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Solid Output, Left Hand Output, 56 Frame
MI ITEM #19048313
MFR #EL8180040.00
Price$2,291.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8180040.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Solid Output, Left Hand Output, 56 Frame
MI ITEM #19048313
MFR #EL8180040.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,291.09/each

Specifications

Dimensions

  • Case Size
    818
  • Keyway Size
    3/16 x 0.5000 in, 4.76 x 12.70 mm
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    571 in/lb;64.51 nm
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Weight
    17 lbs, 7.71 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.224 hp
  • Horsepower Rating Normal Duty
    1.224 hp
  • Housing Material
    Aluminum
  • Input Style
    Flexible Coupling Input
  • Manufacturer Catalog Number
    EL-BM818-15-L-56
  • Max Input Horsepower
    1.224 hp
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    571 in-lbs;64.51 Nm

Overview

Mfr description
EL8180040.00 EL-BM818-15-L-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought