Motion
EL8183013.00

GROVE GEAR
EL8183013.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19048318
MFR #EL8183013.00
List Price$2,840.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8183013.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19048318
MFR #EL8183013.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,840.27/each for your price

Overview

Mfr description
EL8183013.00 EL-WBMQ818-5-R-56

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    EL-WBMQ818-5-R-56
  • Weight
    16 lbs, 7.26 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought