Motion
EL8183016.00

GROVE GEAR
EL8183016.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19048319
MFR #EL8183016.00
List Price$2,840.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8183016.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19048319
MFR #EL8183016.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,840.27/each for your price

Overview

Mfr description
EL8183016.00 EL-WBMQ818-15-R-56

Specifications

  • Ratio
    15:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Nema 56C
  • Manufacturer Catalog Number
    EL-WBMQ818-15-R-56
  • Weight
    16 lbs, 7.26 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text