Motion
EL8183501.16

GROVE GEAR
EL8183501.16

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19048320
MFR #EL8183501.16
Price$3,512.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8183501.16

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19048320
MFR #EL8183501.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,512.78/each

Specifications

Dimensions

  • Case Size
    818
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    17 lbs, 7.71 kg

Details

  • Finish Coating
    Polished
  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-WHMQ818-5-H1-56-16 POLISHED

Overview

Mfr description
EL8183501.16 EL-WHMQ818-5-H1-56-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought