Motion
EL8183508.16

GROVE GEAR
EL8183508.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19048324
MFR #EL8183508.16
List Price$3,512.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8183508.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19048324
MFR #EL8183508.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,512.78/each for your price

Overview

Mfr description
EL8183508.16 EL-WHMQ818-40-H1-56-16

Specifications

  • Ratio
    40:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Polished
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    EL-WHMQ818-40-H1-56-16 POLISHED
  • Weight
    17 lbs, 7.711 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text