Motion
EL8183510.16

GROVE GEAR
EL8183510.16

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #19048325
MFR #EL8183510.16
Price$3,625.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8183510.16

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #19048325
MFR #EL8183510.16

Mfr description
EL8183510.16 EL-WHMQ818-60-H-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,625.19/each

Specifications

Dimensions

  • Case Size
    818
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    17 lbs, 7.71 kg

Details

  • Finish Coating
    Polished
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    EL-WHMQ818-60-H_-56-16 POLISHED
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)