Motion
EL8185069.00

GROVE GEAR
EL8185069.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19048329
MFR #EL8185069.00
List Price$2,744.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8185069.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19048329
MFR #EL8185069.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,744.25/each for your price

Overview

Mfr description
EL8185069.00 EL-FLM818-15-LL-56

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-FLM818-15-LL-56
  • Weight
    20 lbs, 9.07 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text