Motion
EL8185215.00

GROVE GEAR
EL8185215.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #19048332
MFR #EL8185215.00
Price$2,547.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8185215.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #19048332
MFR #EL8185215.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,547.90/each

Specifications

Dimensions

  • Case Size
    818
  • Manufacturer Reducer Size
    818
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    15 lbs, 6.804 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Manufacturer Catalog Number
    EL-FL818-10-LL
  • Seal Material
    Viton
  • Series
    EL

Overview

Mfr description
EL8185215.00 EL-FL818-10-LL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought