Motion
EL8185228.00

GROVE GEAR
EL8185228.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
Mi Item #19048334
MFR #EL8185228.00
Price$2,832.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8185228.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
Mi Item #19048334
MFR #EL8185228.00

Mfr description
EL8185228.00 EL-FLMQ818-10-LL-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,832.07/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    18
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    18 lbs, 8.16 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    EL-FLMQ818-10-LL-56
  • Mounting Type
    Flange
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)