Motion
EL8210521.24

GROVE GEAR
EL8210521.24

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
Mi Item #19048341
MFR #EL8210521.24
Price$3,271.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210521.24

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
Mi Item #19048341
MFR #EL8210521.24

Mfr description
EL8210521.24 EL-HM821-50-H1-56-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,271.72/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    20 lbs, 9.072 kg

Details

  • Manufacturer Catalog Number
    EL-HM821-50-H1-56-24
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)