Motion
EL8213006.00

GROVE GEAR
EL8213006.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, Left Hand Output, 56 Frame
MI ITEM #19048349
MFR #EL8213006.00
List Price$3,191.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8213006.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, Left Hand Output, 56 Frame
MI ITEM #19048349
MFR #EL8213006.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,191.17/each for your price

Overview

Mfr description
EL8213006.00 EL-WBMQ821-25-L-56

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Series
    EL
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    EL-WBMQ821-25-L-56
  • Weight
    19 lbs, 8.62 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought