Motion
EL8213018.00

GROVE GEAR
EL8213018.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, Right Hand Output, 56 Frame
MI ITEM #19048350
MFR #EL8213018.00
List Price$2,914.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8213018.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, Right Hand Output, 56 Frame
MI ITEM #19048350
MFR #EL8213018.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,914.86/each for your price

Overview

Mfr description
EL8213018.00 EL-WBMQ821-25-R-56

Specifications

  • Ratio
    25:1
  • Case Included
    Yes
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-WBMQ821-25-R-56
  • Weight
    19 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought