Motion
EL8213019.00

GROVE GEAR
EL8213019.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19048351
MFR #EL8213019.00
List Price$3,191.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8213019.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19048351
MFR #EL8213019.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,191.17/each for your price

Overview

Mfr description
EL8213019.00 EL-WBMQ821-30-R-56

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    EL-WBMQ821-30-R-56
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    30:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought