Overview
Mfr description
EL8215097.00 EL-FLM821-15-RR-56
Specifications
- Case IncludedYes
- NEMA / IEC Frame Size56
- Housing MaterialAluminum
- SeriesEL
- Manufacturer Reducer Size821
- Torque Arm KitOptional
- Manufacturer Catalog NumberEL-FLM821-15-RR-56
- Weight22 lbs
- Sealing TypeDouble Lip Seal
- Gearbox Component TypeGearbox
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data