Motion
EL8215139.00

GROVE GEAR
EL8215139.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19048363
MFR #EL8215139.00
List Price$2,994.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8215139.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19048363
MFR #EL8215139.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,994.83/each for your price

Overview

Mfr description
EL8215139.00 EL-FLMQ821-7.5-RR-56

Specifications

  • Ratio
    7.5:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    EL-FLMQ821-7.5-RR-56
  • Weight
    22 lbs, 9.979 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought