Motion
EL8215144.00

GROVE GEAR
EL8215144.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
Mi Item #19048364
MFR #EL8215144.00
Price$4,847.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8215144.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
Mi Item #19048364
MFR #EL8215144.00

Mfr description
EL8215144.00 EL-DMQ821-100-D5-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,847.27/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    28 lbs, 12.7 kg

Details

  • Manufacturer Catalog Number
    EL-DMQ821-100-D5-56
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)