Motion
EL8215152.00

GROVE GEAR
EL8215152.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19048365
MFR #EL8215152.00
List Price$3,036.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8215152.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19048365
MFR #EL8215152.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,036.64/each for your price

Overview

Mfr description
EL8215152.00 EL-FLM821-50-RR-56

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    EL-FLM821-50-RR-56
  • Weight
    23 lbs, 10.43 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought