Motion
EL8215264.00

GROVE GEAR
EL8215264.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
Mi Item #19048373
MFR #EL8215264.00
Price$3,133.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8215264.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
Mi Item #19048373
MFR #EL8215264.00

Mfr description
EL8215264.00 EL-FLM821-15-LL-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,133.83/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    23 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-FLM821-15-LL-56
  • Seal Material
    Viton
  • Torque Arm Kit
    Optional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)