Motion
EL8240519.24

GROVE GEAR
EL8240519.24

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19048388
MFR #EL8240519.24
List Price$3,884.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8240519.24

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19048388
MFR #EL8240519.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,884.51/each for your price

Overview

Mfr description
EL8240519.24 EL-HM824-30-H1-56-24

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    EL-HM824-30-H1-56-24
  • Weight
    32 lbs, 14.51 kg
  • Nominal Ratio
    30:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text