Motion
EL8243506.20

GROVE GEAR
EL8243506.20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56C Frame
MI ITEM #19048389
MFR #EL8243506.20
List Price$4,724.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8243506.20

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56C Frame
MI ITEM #19048389
MFR #EL8243506.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,724.15/each for your price

Overview

Mfr description
EL8243506.20 EL-WHMQ824-25-H1-56-20

Specifications

  • Ratio
    25:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    EL-WHMQ824-25-H1-56-20
  • Weight
    31 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought