Motion
EL8260530.24

GROVE GEAR
EL8260530.24

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 140 Frame
MI ITEM #19048395
MFR #EL8260530.24
List Price$4,437.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8260530.24

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 140 Frame
MI ITEM #19048395
MFR #EL8260530.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,437.99/each for your price

Overview

Mfr description
EL8260530.24 EL-HM826-25-H1-140-24

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    140
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    EL-HM826-25-H1-140-24
  • Weight
    37 lbs, 16.78 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought