Motion
EL8260618.23

GROVE GEAR
EL8260618.23

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19048402
MFR #EL8260618.23
List Price$4,437.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8260618.23

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19048402
MFR #EL8260618.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,437.99/each for your price

Overview

Mfr description
EL8260618.23 EL-HMQ826-10-H2-140-23

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    EL-HMQ826-10-H2-140-23
  • Weight
    36 lbs, 16.33 kg
  • Nominal Ratio
    10:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text