Motion
EL826201039.20

GROVE GEAR
EL826201039.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19048404
MFR #EL826201039.20
List Price$6,328.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL826201039.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19048404
MFR #EL826201039.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,328.00/each for your price

Overview

Mfr description
EL826201039.20 EL-DHM826-150-H11-56-20

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    EL-DHM826-150-H11-56-20
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    20:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text