Motion
EL8262158.00

GROVE GEAR
EL8262158.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19048408
MFR #EL8262158.00
List Price$5,221.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8262158.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 2.6300 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19048408
MFR #EL8262158.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,221.40/each for your price

Overview

Mfr description
EL8262158.00 EL-DM826-750-R5-56

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Double Reduction
  • Ratio
    750:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.219 hp
  • Horsepower Rating Normal Duty
    0.219 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    2.33 rpm
  • Maximum Output Torque
    2871 in/lb;324.38 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Housing Height
    8.8100 in
  • Keyway Size
    1/8 x 1.0000 in, 3.175 x 25.40 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    EL-DM826-750-R5-56
  • Weight
    51 lbs, 23.13 kg
  • Horsepower
    0.219 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    750:1
  • Output
    0.105 hp;0.078 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2871 in-lbs;324.38 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought