Motion
EL826402403.00

GROVE GEAR
EL826402403.00

Right Angle Worm Gear Speed Reducer - 180:1 Ratio, 56C Frame
MI ITEM #19048412
MFR #EL826402403.00
List Price$5,663.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL826402403.00

Right Angle Worm Gear Speed Reducer - 180:1 Ratio, 56C Frame
MI ITEM #19048412
MFR #EL826402403.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,663.90/each for your price

Overview

Mfr description
EL826402403.00 EL-DXM826-180-R1-56

Specifications

  • Ratio
    180:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DXM826-180-R1-56
  • Weight
    61.5 lbs, 27.896 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    180:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text