Overview
Mfr description
EL8265024.00 EL-DM826-300-R-56
Specifications
- NEMA / IEC Frame Size56
- SeriesEL
- Manufacturer Reducer Size826
- Manufacturer Catalog NumberEL-DM826-300-R_-56
- Weight51 lbs, 23.13 kg
- Gearbox Component TypeGearbox
- Case Size826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data