Overview
Mfr description
EL8265078.23 EL-FHM826-15-HR-56-23
Specifications
- NEMA / IEC Frame Size56C
- SeriesEL
- Manufacturer Reducer Size826
- Manufacturer Catalog NumberEL-FHM826-15-HR-56-23
- Weight39 lbs, 17.69 kg
- Gearbox Component TypeGearbox
- Case Size826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data