Motion
EL8265107.00

GROVE GEAR
EL8265107.00

Right Angle Worm Gear Speed Reducer - 180:1 Ratio, 56 Frame
MI ITEM #19048420
MFR #EL8265107.00
Price$5,935.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8265107.00

Right Angle Worm Gear Speed Reducer - 180:1 Ratio, 56 Frame
MI ITEM #19048420
MFR #EL8265107.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,935.67/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    180:1
  • Ratio
    180:1
  • Weight
    39 lbs, 17.69 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DXTM826-180-R3-56
  • Seal Material
    Viton
  • Series
    EL

Overview

Mfr description
EL8265107.00 EL-DXTM826-180-R3-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought