Motion
EL8265131.23

GROVE GEAR
EL8265131.23

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56 Frame
MI ITEM #19048421
MFR #EL8265131.23
List Price$7,815.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8265131.23

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56 Frame
MI ITEM #19048421
MFR #EL8265131.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,815.00/each for your price

Overview

Mfr description
EL8265131.23 EL-WDHMQ826-500-H15-56-23

Specifications

  • Ratio
    500:1
  • NEMA / IEC Frame Size
    56
  • Finish Coating
    Polished
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    EL-WDHMQ826-500-H15-56-23 POLISHED
  • Weight
    45 lbs, 20.41 kg
  • Nominal Ratio
    500:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought