Motion
EL8265133.23

GROVE GEAR
EL8265133.23

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56 Frame
Mi Item #19048423
MFR #EL8265133.23
Price$8,065.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8265133.23

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56 Frame
Mi Item #19048423
MFR #EL8265133.23

Mfr description
EL8265133.23 EL-WDHMQ826-125-H6-56-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,065.08/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    125:1
  • Ratio
    125:1
  • Weight
    45 lbs, 20.41 kg

Details

  • Finish Coating
    Polished
  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-WDHMQ826-125-H6-56-23 POLISHED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)