Motion
EL8265160.00

GROVE GEAR
EL8265160.00

Right Angle Worm Gear Speed Reducer - 180:1 Ratio, 56C Frame
Mi Item #19048424
MFR #EL8265160.00
Price$5,764.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8265160.00

Right Angle Worm Gear Speed Reducer - 180:1 Ratio, 56C Frame
Mi Item #19048424
MFR #EL8265160.00

Mfr description
EL8265160.00 EL-DXM826-180-R3-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,764.73/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    180:1
  • Ratio
    180:1
  • Weight
    37 lbs, 16.78 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DXM826-180-R3-56
  • Seal Material
    Viton
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)