Motion
EL8265276.00

GROVE GEAR
EL8265276.00

Right Angle Worm Gear Speed Reducer - 375:1 Ratio, 2.6300 in Center Distance, 56 Frame
MI ITEM #19048426
MFR #EL8265276.00
Price$5,556.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8265276.00

Right Angle Worm Gear Speed Reducer - 375:1 Ratio, 2.6300 in Center Distance, 56 Frame
MI ITEM #19048426
MFR #EL8265276.00

Mfr description
EL8265276.00 EL-DUM826-375-L6-56
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,556.34/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    375:1
  • Ratio
    375:1
  • Weight
    55 lbs, 24.9 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DUM826-375-L6-56
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)