Motion
EL8265540.00

GROVE GEAR
EL8265540.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 180 Frame
MI ITEM #19048431
MFR #EL8265540.00
Price$4,674.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8265540.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 180 Frame
MI ITEM #19048431
MFR #EL8265540.00

Mfr description
EL8265540.00 EL-THM826-40-H1-180-19
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,674.86/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    41 lbs, 18.597 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-THM826-40-H1-180-19
  • Seal Material
    Viton
  • Series
    EL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)