Motion
EL830203055.31

GROVE GEAR
EL830203055.31

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 140 Frame
MI ITEM #19048435
MFR #EL830203055.31
Price$7,750.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL830203055.31

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 140 Frame
MI ITEM #19048435
MFR #EL830203055.31

Mfr description
EL830203055.31 EL-DHM830-75-H13-140-31
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,750.03/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    75:1
  • Ratio
    75:1
  • Weight
    61 lbs, 27.67 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-DHM830-75-H13-140-31
  • Series
    EL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)