Motion
EL830206102.28

GROVE GEAR
EL830206102.28

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048438
MFR #EL830206102.28
List Price$7,614.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL830206102.28

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048438
MFR #EL830206102.28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,614.52/each for your price

Overview

Mfr description
EL830206102.28 EL-DHMQ830-1000-H16-56-28

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Double Reduction
  • Ratio
    1000:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.314 hp
  • Horsepower Rating Normal Duty
    0.314 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.7500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    4324 in/lb;488.54 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DHMQ830-1000-H16-56-28
  • Weight
    59 lbs, 26.76 kg
  • Horsepower
    0.314 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    1000:1
  • Output
    0.123 hp;0.092 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    4324 in-lbs;488.54 Nm
  • Bore Diameter
    1.7500 in, 44.45 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text