Motion
EL830211063.00

GROVE GEAR
EL830211063.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio
Mi Item #19048441
MFR #EL830211063.00
Price$6,804.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL830211063.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio
Mi Item #19048441
MFR #EL830211063.00

Mfr description
EL830211063.00 EL-DM830-600-R5-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,804.25/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • Nominal Ratio
    600:1
  • Ratio
    600:1
  • Weight
    60 lbs, 27.216 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-DM830-600-R5-140
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)