Motion
EL830211103.24

GROVE GEAR
EL830211103.24

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 56 Frame
Mi Item #19048442
MFR #EL830211103.24
Price$7,858.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL830211103.24

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 56 Frame
Mi Item #19048442
MFR #EL830211103.24

Mfr description
EL830211103.24 EL-DHMQ830-1200-H25-56-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,858.18/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    59 lbs, 26.76 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-DHMQ830-1200-H25-56-24
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)