Motion
EL830211104.24

GROVE GEAR
EL830211104.24

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56 Frame
MI ITEM #19048443
MFR #EL830211104.24
List Price$7,614.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL830211104.24

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56 Frame
MI ITEM #19048443
MFR #EL830211104.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,614.52/each for your price

Overview

Mfr description
EL830211104.24 EL-DHMQ830-1500-H25-56-24

Specifications

  • Ratio
    1500:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-DHMQ830-1500-H25-56-24
  • Weight
    59 lbs, 26.76 kg
  • Nominal Ratio
    1500:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text