Motion
EL8302603.24

GROVE GEAR
EL8302603.24

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56C Frame
MI ITEM #19048444
MFR #EL8302603.24
List Price$7,614.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8302603.24

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56C Frame
MI ITEM #19048444
MFR #EL8302603.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,614.52/each for your price

Overview

Mfr description
EL8302603.24 EL-DHMQ830-500-H11-56-24

Specifications

  • Ratio
    500:1
  • NEMA / IEC Frame Size
    56C
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-DHMQ830-500-H11-56-24
  • Weight
    47 lbs, 21.319 kg
  • Nominal Ratio
    500:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought