Motion
EL8304589.35

GROVE GEAR
EL8304589.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048449
MFR #EL8304589.35
List Price$8,186.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8304589.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048449
MFR #EL8304589.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,186.76/each for your price

Overview

Mfr description
EL8304589.35 EL-DXHM830-60-H11-56-35

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Double Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.625 hp
  • Horsepower Rating Normal Duty
    1.625 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    3507 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Housing Height
    8.9400 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x .68.0000 in, 4.76 x 17.27 mm
  • Series
    EL
  • Length
    10.2600 in
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DXHM830-60-H11-56-35
  • Weight
    61 lbs, 27.669 kg
  • Horsepower
    1.625 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    1.625 hp;1.212 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.1900 in
  • Torque Rating (in-lb)
    3507 in-lbs
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text